Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Switches, K Series
KGD002
Lovato Switches, K Series
2-Pedal Plastic Foot Switch 2N
This item cannot be canceled or returned
Description
2-Pedal Plastic Foot Switch 2N
Specifications
Specifications
| Manufacturer Part Number |
KGD002 |
| Manufacturer |
Lovato |
| Product Series |
K |
| Family Series |
Lovato Switches, K Series |
| Description |
2-Pedal Plastic Foot Switch 2N O+2N/C Saf |
| Number of Pedals |
2 |
| Contacts |
2NO, 2NC |
| Current Rating |
10 A |
| Material |
Thermoplastic |
| Terminal Type |
Screw Type |
| Conduit Fitting |
M20 |
| Protection Rating |
IP54 |
| Guarded |
Yes |
| Approvals |
cURus, EAC |
| Net Weight |
8.8736 lbs |
| Gross Weight |
8.8736 lbs |
KGD002
Lovato Switches, K Series