KGJ-150
Eaton's Bussmann series Fuses, KGJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KGJ-150

Eaton's Bussmann series Fuses, KGJ Series

KGJ-150

Eaton's Bussmann series Fuses, KGJ Series
FUSE
MFG Item Number
KGJ-150
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, KGJ Series
Item #
KGJ-150
FUSE

KGJ Series Information

  • 15~300 Amps
  • 600VAC
  • Fast Acting
  • Cartridge
  • UL Approvals
Bussman KGJ Series fuses are Capacitor fuses. Their connection is threaded, with blown fuse indicator. There are special terminals for direct coupling to capacitor bushings.

Specifications

Specifications
Manufacturer Part Number KGJ-150
Manufacturer Eaton's Bussmann series
Product Series KGJ
Family Series Eaton's Bussmann series Fuses, KGJ Series
Description FUSE
Fuse Type UL Class J
Current Rating 150 A
AC Voltage 600 VAC
Class J
Characteristic Fast Acting
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals UL
Net Weight 0.001 lbs
Gross Weight 0.001 lbs