KGJ-A-125

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KGJ-A-125

Eaton's Bussmann series Fuses

KGJ-A-125

Eaton's Bussmann series Fuses
FUSE, 125A
MFG Item Number
KGJ-A-125
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
KGJ-A-125
FUSE, 125A

Series Information

Specifications

Specifications
Manufacturer Part Number KGJ-A-125
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE, 125A
Fuse Type Capacitor Type
Current Rating 125 A
Net Weight 0.4 lbs
Gross Weight 0.025 lbs