KGJ-A-200
Eaton's Bussmann series Fuses, KGJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KGJ-A-200 Eaton's Bussmann series Fuses, KGJ Series, FUSE, 200A, STUD MOUNTED

MFG Item Number
KGJ-A-200

KGJ-A-200 Eaton's Bussmann series Fuses, KGJ Series, FUSE, 200A, STUD MOUNTED

MFG Item Number
KGJ-A-200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, KGJ Series
Item #
KGJ-A-200
FUSE, 200A, STUD MOUNTED

KGJ Series Information

  • 15~300 Amps
  • 600VAC
  • Fast Acting
  • Cartridge
  • UL Approvals
Bussman KGJ Series fuses are Capacitor fuses. Their connection is threaded, with blown fuse indicator. There are special terminals for direct coupling to capacitor bushings.

Specifications

Specifications
Manufacturer Part Number KGJ-A-200
Manufacturer Eaton's Bussmann series
Product Series KGJ
Family Series Eaton's Bussmann series Fuses, KGJ Series
Description FUSE, 200A, STUD MOUNTED
Fuse Type Capacitor Type
Current Rating 200 A
AC Voltage 600 VAC
Characteristic Fast Acting
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 1.5 "
Approvals UL
Net Weight 0.868 lbs
Gross Weight 0.0543 lbs