Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
KGJ-A-35
Eaton's Bussmann series Fuses
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
KGJ-A-35 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Buss Capacitor Fuse |
| Fuse Type |
Capacitor Type |
| Current Rating |
35 A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KGJ-A-35
Eaton's Bussmann series Fuses