KGJ-E-175
Eaton's Bussmann series Fuses, KGJ-E Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KGJ-E-175

Eaton's Bussmann series Fuses, KGJ-E Series

KGJ-E-175

Eaton's Bussmann series Fuses, KGJ-E Series
FUSE
MFG Item Number
KGJ-E-175
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, KGJ-E Series
Item #
KGJ-E-175
FUSE

KGJ-E Series Information

Specifications

Specifications
Manufacturer Part Number KGJ-E-175
Manufacturer Eaton's Bussmann series
Product Series KGJ-E
Family Series Eaton's Bussmann series Fuses, KGJ-E Series
Description FUSE
Fuse Type UL Class J
Current Rating 175 A
AC Voltage 600 VAC
Class J
Characteristic Fast Acting
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals UL
Net Weight 0.85 lbs
Gross Weight 0.65 lbs