Series Information
| Manufacturer Part Number | KGNW314Y |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Enclosures |
| Description | CONTROL BOX |
| Material | Carbon Steel |
| Composition | Non-Metallic |
| Hole Size | 22.2 mm |
| Cover Design | Lift-Off Cover |
| Nominal Height | 3 " |
| Nominal Width | 3 " |
| Nominal Depth | 8 " |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Net Weight | 0.108 lbs |
| Gross Weight | 0.108 lbs |