Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
KGO-E-200
Eaton's Bussmann series Fuses
MFG Item Number
KGO-E-200
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
KGO-E-200 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
CAPACITOR FUSE |
| Fuse Type |
Capacitor Type |
| Current Rating |
200 A |
| Net Weight |
1.05 lbs |
| Gross Weight |
0.001 lbs |
KGO-E-200
Eaton's Bussmann series Fuses