Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KGS24-ETLS
KGS24-ETLS Tension Lockout Kit
MFG Item Number
KGS24-ETLS
This item cannot be canceled or returned
Description
KGS24-ETLS Tension Lockout Kit
Specifications
Specifications
| Manufacturer Part Number |
KGS24-ETLS |
| Manufacturer |
Panduit |
| Family Series |
Panduit Hand Tools |
| Description |
Screw Type Tension Lockout Kit for GS2B-E, GS4H-E, GS4EH-E and GS4MT-E Cable Tie Tools |
| Type |
Screw |
| Color |
Gray |
| Comments |
Lockout Kit |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
KGS24-ETLS
Panduit Hand Tools