KHK53-AXT00054

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KHK53-AXT00054 Sick Encoders, KH53 Series, 1035442, Absol. Linear Encoder

MFG Item Number
1035442

KHK53-AXT00054 Sick Encoders, KH53 Series, 1035442, Absol. Linear Encoder

MFG Item Number
1035442
Item Number
KHK53-AXT00054
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, KH53 Series
Item #
KHK53-AXT00054
1035442, Absol. Linear Encoder

KH53 Series Information

  • SSI and PROFIBUS Interfaces
  • Measuring Lengths of up to 1,700 Meters Possible
  • High Reproducibility and High System Resolution
The POMUX KH53 non‑contact linear encoder can measure absolute lengths up to 1,700 m. The encoder consists of two main components: The non‑contact read head determines the absolute position using a series of measuring elements attached along the measurement path. Each measuring element consists of several permanent magnets. Since the distances between the magnets are unique, they can be used to develop an absolute measuring code.

Specifications

Specifications
Manufacturer Part Number 1035442
Manufacturer Sick
Product Series KH53
Family Series Sick Encoders, KH53 Series
Description 1035442, Absol. Linear Encoder
Measurement Type Absolute
Length 54 mm
Resolution 0.1 µm
Voltage 10-32 V
Protection Rating IP66
Approvals CE
Net Weight 9.7003 lbs
Gross Weight 9.7003 lbs