KHLVA-101/10-P

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KHLVA-101/10-P Omega Engineering Heaters, Flexible Heater

MFG Item Number
KHLVA-101/10-P

KHLVA-101/10-P Omega Engineering Heaters, Flexible Heater

MFG Item Number
KHLVA-101/10-P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, Series
Item #
KHLVA-101/10-P
Flexible Heater

Series Information

Specifications

Specifications
Manufacturer Part Number KHLVA-101/10-P
Manufacturer Omega Engineering
Family Series Omega Engineering Heaters
Description Flexible Heater, Insulated, Polyimide, Square, 1 " (L), 1 " (W), 0.01 " (T), 10 W, 10 W/in^2, 28 Vac, -40 C to 149 C (-40 F to 300 F), PSA, KHLVA Series, Each
Kilowatts 10 W
Voltage 28 V
Composition Polyimide
Approvals UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs