KHMVD12B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KHMVD12B Eaton Industrial Accessories, BLACK HANDLE, 12in.
MFG Item Number
KHMVD12B

KHMVD12B Eaton Industrial Accessories, BLACK HANDLE, 12in.

MFG Item Number
KHMVD12B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, Series
Item #
KHMVD12B
BLACK HANDLE, 12in.

Series Information

Specifications

Specifications
Manufacturer Part Number KHMVD12B
Manufacturer Eaton
Family Series Eaton Industrial Accessories
Description BLACK HANDLE, 12in.
Shaft Size 12 "
Length 13 "
Color Black
Operator Type Rotary Handle Operating Mechanism
Net Weight 3.3 lbs
Gross Weight 3.5 lbs