Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KI-485-ADAPTOR Control Techniques Drives, RS485 Comms Adaptor, For M600-800,
MFG Item Number
82400000016100
KI-485-ADAPTOR Control Techniques Drives, RS485 Comms Adaptor, For M600-800,
MFG Item Number
82400000016100
Item Number
KI-485-ADAPTOR
Description
RS485 Comms Adaptor, For M600-800,
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives |
| Manufacturer Part Number |
82400000016100 |
| Description |
RS485 Comms Adaptor, For M600-800, H300 & F600 Drives |
| Accessory Type |
Keypad |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.27 lbs |
KI-485-ADAPTOR
Control Techniques Drives