Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KI-SB4 Edwards Signaling HVAC Accessories, STANDARD BASE,4-INCH
KI-SB4 Edwards Signaling HVAC Accessories, STANDARD BASE,4-INCH
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
KI-SB4 |
| Manufacturer |
Edwards Signaling |
| Family Series |
Edwards Signaling HVAC Accessories |
| Description |
STANDARD BASE,4-INCH |
| Accessory Type |
Mounting Base |
| Net Weight |
0.255 lbs |
| Gross Weight |
0.435 lbs |
KI-SB4
Edwards Signaling HVAC Accessories