Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Fittings, KILLN Series
KILLN2
Killark Fittings, KILLN Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
KILLN2 |
| Manufacturer |
Killark |
| Product Series |
KILLN |
| Family Series |
Killark Fittings, KILLN Series |
| Description |
STEEL LOCKNUT 3/4in. LN2 |
| Trade Size |
3/4 " |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| Approvals |
CSA, UL |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.01 lbs |
KILLN2
Killark Fittings, KILLN Series