KILLN3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KILLN3

Killark Fittings, KILLN Series

KILLN3

Killark Fittings, KILLN Series
NUT 1in. (UL) STEEL LOCK
MFG Item Number
KILLN3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fittings, KILLN Series
Item #
KILLN3
NUT 1in. (UL) STEEL LOCK

KILLN Series Information


Specifications

Specifications
Manufacturer Part Number KILLN3
Manufacturer Killark
Product Series KILLN
Family Series Killark Fittings, KILLN Series
Description NUT 1in. (UL) STEEL LOCK
Trade Size 1 "
Composition Metallic
Protection Rating Indoor, Outdoor
Approvals CSA, UL
Net Weight 0.03 lbs
Gross Weight 0.03 lbs