Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Fittings, KILLN Series
KILLN5
Killark Fittings, KILLN Series
1 1/2in. STEEL LOCKNUT (UL)
This item cannot be canceled or returned
Description
1 1/2in. STEEL LOCKNUT (UL)
Specifications
Specifications
| Manufacturer Part Number |
KILLN5 |
| Manufacturer |
Killark |
| Product Series |
KILLN |
| Family Series |
Killark Fittings, KILLN Series |
| Description |
1 1/2in. STEEL LOCKNUT (UL) |
| Trade Size |
1-1/2 " |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| Approvals |
CSA, UL |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
KILLN5
Killark Fittings, KILLN Series