KIM43004-3
Myron Zucker Power Factor Correction Capacitors, Calmount Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KIM43004-3

Myron Zucker Power Factor Correction Capacitors, Calmount Series

KIM43004-3

Myron Zucker Power Factor Correction Capacitors, Calmount Series
PFCC, 4KVAR, 480V, w/Indicator and
MFG Item Number
KIM43004-3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Factor Correction Capacitors, Calmount Series
Item #
KIM43004-3
PFCC, 4KVAR, 480V, w/Indicator and

Calmount Series Information

  • Self‑Contained, 3‑Phase, Delta‑Connected
  • Indication Light Illuminates on Outside of Enclosure when Corresponding Fuse has Blown
  • 3‑Phase Pressure‑Actuated Interrupter

Specifications

Specifications
Manufacturer Part Number KIM43004-3
Manufacturer Myron Zucker
Product Series Calmount
Family Series Myron Zucker Power Factor Correction Capacitors, Calmount Series
Description PFCC, 4KVAR, 480V, w/Indicator and Fuse Lights
Capacitor Type Individual
Voltage 480 VAC
kVAR Rating 4
Phase Three Phase
Termination Wire Leads
Fusible Yes
Status Indicator Yes
Discharge Resistors Yes
Mounting Wall Mount
Application At the Load, Branch Panel, Main Service Entrance
NEMA Rating NEMA 12
Approvals CE, cUL, UL
Net Weight 14 lbs
Gross Weight 14 lbs