Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KIP21D-01
IP21 KIT FOR FRAME SIZE D
MFG Item Number
KIP21D-01
This item cannot be canceled or returned
Description
IP21 KIT FOR FRAME SIZE D
Specifications
Specifications
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Drives |
| Manufacturer Part Number |
KIP21D-01 |
| Description |
IP21 KIT FOR FRAME SIZE D FOR CFW11 SERIES OF DRIVES |
| Accessory Type |
Cover Kit |
| Approvals |
CE, cULus, EAC |
| Net Weight |
7.649 lbs |
| Gross Weight |
7.649 lbs |
KIP21D-01
WEG Electric Drives