Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Safety Technology International Fire Alarm
KIT-06297E
Safety Technology International Fire Alarm
E Style Frame for 1210/1221 series
MFG Item Number
KIT-06297E
This item cannot be canceled or returned
Description
E Style Frame for 1210/1221 series
Specifications
Specifications
| Manufacturer Part Number |
KIT-06297E |
| Manufacturer |
Safety Technology International |
| Family Series |
Safety Technology International Fire Alarm |
| Description |
E Style Frame for 1210/1221 series for Horn/Strobe Damage Stopper and Stopper Dome |
| Accessory Type |
E Style Frame |
| For Use With |
1210, 1221 series |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KIT-06297E
Safety Technology International Fire Alarm