Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Safety Technology International Switches
KIT-71100A-W
Safety Technology International Switches
Backbox for Surface Mount, 1.58
MFG Item Number
KIT-71100A-W
This item cannot be canceled or returned
Description
Backbox for Surface Mount, 1.58
Specifications
Specifications
| Manufacturer Part Number |
KIT-71100A-W |
| Manufacturer |
Safety Technology International |
| Family Series |
Safety Technology International Switches |
| Description |
Backbox for Surface Mount, 1.58 inch depth for Select Alert Alarm |
| Type |
Back Box |
| Color |
White |
| Approvals |
CSA, cUL, UL |
| Net Weight |
0.235 lbs |
| Gross Weight |
0.26 lbs |
KIT-71100A-W
Safety Technology International Switches