Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KIT #87 Powerex Power Modules, MOUNTING HDWE, ND MODULE, SET/3,
MFG Item Number
HARDWARE KIT #87
KIT #87 Powerex Power Modules, MOUNTING HDWE, ND MODULE, SET/3,
MFG Item Number
HARDWARE KIT #87
This item cannot be canceled or returned
Description
MOUNTING HDWE, ND MODULE, SET/3,
Specifications
Specifications
| Manufacturer Part Number |
HARDWARE KIT #87 |
| Manufacturer |
Powerex |
| Family Series |
Powerex Power Modules |
| Description |
MOUNTING HDWE, ND MODULE, SET/3, 8mm X 16mm, HEX HEAD W/WASHERS |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |
KIT #87
Powerex Power Modules