KIT-BV4X
Safety Technology International Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KIT-BV4X

Safety Technology International Enclosures

KIT-BV4X

Safety Technology International Enclosures
Breather Vent
MFG Item Number
KIT-BV4X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
KIT-BV4X
Breather Vent

Series Information

Specifications

Specifications
Manufacturer Part Number KIT-BV4X
Manufacturer Safety Technology International
Family Series Safety Technology International Enclosures
Description Breather Vent
Window/Clear Cover No
Nominal Height 2 "
Nominal Width 3 "
Nominal Depth 1 "
NEMA Rating NEMA 4X
Approvals UL
Comments Breather Vent
Net Weight 0 lbs
Gross Weight 0 lbs