Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KIT-FC6A-16-RA-HG1G IDEC Programmable Logic Controllers, FC6A Series, PLC & HMI Starter Kit, 16 I/O Pentra
MFG Item Number
KIT-FC6A-16-RA-HG1G
KIT-FC6A-16-RA-HG1G IDEC Programmable Logic Controllers, FC6A Series, PLC & HMI Starter Kit, 16 I/O Pentra
MFG Item Number
KIT-FC6A-16-RA-HG1G
This item cannot be canceled or returned
Description
Programmable Logic Controllers, FC6A Series
Item #
KIT-FC6A-16-RA-HG1G
PLC & HMI Starter Kit, 16 I/O Pentra
- Embedded Ethernet Port
- Maximum 126 analog I/O
- Maximum 520 Digital I/O
- Embedded SD Memory Port
- Large Programming and Data Memory
Specifications
Specifications
| Manufacturer Part Number |
KIT-FC6A-16-RA-HG1G |
| Manufacturer |
IDEC |
| Product Series |
FC6A |
| Family Series |
IDEC Programmable Logic Controllers, FC6A Series |
| Description |
PLC & HMI Starter Kit, 16 I/O Pentra 4.3in. HG1G color TFT, Software, 60W Power Supply, and Cables |
| Voltage |
100-240 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Number of Inputs & Type |
9 - Digital |
| Number of Outputs & Type |
7 - Relay |
| Expandable |
Yes |
| Display Type |
I/O Indicator LEDs |
| Communication |
Ethernet, RS-232C/RS-485 |
| Memory Size |
384 kB |
| Mounting |
DIN Rail, Panel Mount |
| Maximum I/O Expansions |
400 |
| Embedded Input Voltage |
24 VDC |
| Embedded Output Voltage |
24 VDC |
| Number of Pulsed Outputs |
4 |
| Embedded Ethernet |
Yes |
| Modbus RTU Master |
Yes |
| Modbus RTU Slave |
Yes |
| Internal Counters |
512 |
| Net Weight |
0.79 lbs |
| Gross Weight |
1.25 lbs |
KIT-FC6A-16-RA-HG1G
IDEC Programmable Logic Controllers, FC6A Series