Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Programmable Logic Controllers
KIT-FC6A-24-RC-HG2G-5TT
IDEC Programmable Logic Controllers
PLC OI KIT DC 24 IO HG2G color
MFG Item Number
KIT-FC6A-24-RC-HG2G-5TT
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Item #
KIT-FC6A-24-RC-HG2G-5TT
PLC OI KIT DC 24 IO HG2G color
Specifications
Specifications
| Manufacturer Part Number |
KIT-FC6A-24-RC-HG2G-5TT |
| Manufacturer |
IDEC |
| Family Series |
IDEC Programmable Logic Controllers |
| Description |
PLC OI KIT DC 24 IO HG2G color |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Expandable |
Yes |
| Display Type |
LCD |
| Communication |
Ethernet |
| Mounting |
DIN Rail |
| Embedded Input Voltage |
24 VDC |
| Max High Speed Inputs |
5 |
| Embedded Ethernet |
Yes |
| Modbus RTU Master |
Yes |
| Modbus RTU Slave |
Yes |
| Embedded Clock/Calendar |
No |
| Internal Counters |
512 |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KIT-FC6A-24-RC-HG2G-5TT
IDEC Programmable Logic Controllers