Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KIT-GMMR10 Integra Enclosures, Multi-Max Rails with screws - 10in.

MFG Item Number
KIT-GMMR10

KIT-GMMR10 Integra Enclosures, Multi-Max Rails with screws - 10in.

MFG Item Number
KIT-GMMR10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
KIT-GMMR10
Multi-Max Rails with screws - 10in.

Series Information

Specifications

Specifications
Manufacturer Part Number KIT-GMMR10
Manufacturer Integra
Family Series Integra Enclosures
Description Multi-Max Rails with screws - 10in. depth (set of 4 with screws)
Accessory Type Hardware
Enclosure Wall Mount
Comments Multi-Max Rails with Screws - 10 in Depth
Net Weight 0.875 lbs
Gross Weight 0.81 lbs