Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Safety Technology International Fittings
KIT-H18021
Safety Technology International Fittings
3/4 Inches Rigid Conduit Hub - NEMA
MFG Item Number
KIT-H18021
This item cannot be canceled or returned
Description
3/4 Inches Rigid Conduit Hub - NEMA
Specifications
Specifications
| Manufacturer Part Number |
KIT-H18021 |
| Manufacturer |
Safety Technology International |
| Family Series |
Safety Technology International Fittings |
| Description |
3/4 Inches Rigid Conduit Hub - NEMA 4X Zinc |
| Conduit/Cable Type |
RMC (Rigid Metallic Conduit) |
| Connection Type |
Screw-In |
| Angle |
Straight |
| Trade Size |
3/4 " |
| Hub Type |
Female Thread |
| Grounding |
No |
| Insulated Throat |
Yes |
| Jacketed |
No |
| Composition |
Metallic |
| Hazardous Location |
No |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.28 lbs |
KIT-H18021
Safety Technology International Fittings