KIT-SMART-40-BDC-RS
IDEC Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KIT-SMART-40-BDC-RS IDEC Programmable Logic Controllers, SmartAXIS Starter Kit 40I/O DC

MFG Item Number
KIT-SMART-40-BDC-RS

KIT-SMART-40-BDC-RS IDEC Programmable Logic Controllers, SmartAXIS Starter Kit 40I/O DC

MFG Item Number
KIT-SMART-40-BDC-RS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
KIT-SMART-40-BDC-RS
SmartAXIS Starter Kit 40I/O DC

Series Information

Specifications

Specifications
Manufacturer Part Number KIT-SMART-40-BDC-RS
Manufacturer IDEC
Family Series IDEC Programmable Logic Controllers
Description SmartAXIS Starter Kit 40I/O DC Source outputs, USB cable, 30W PS and software
Voltage 20.4-28.8 VDC
Nominal Voltage 24 VDC
Display Type None
Communication USB
Memory Size 48 kB
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs