Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KIT-SMART-40-HDC-RS IDEC Programmable Logic Controllers, SmartAXIS Starter Kit 40I/O DC Sink
MFG Item Number
KIT-SMART-40-HDC-RS
KIT-SMART-40-HDC-RS IDEC Programmable Logic Controllers, SmartAXIS Starter Kit 40I/O DC Sink
MFG Item Number
KIT-SMART-40-HDC-RS
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Item #
KIT-SMART-40-HDC-RS
SmartAXIS Starter Kit 40I/O DC Sink
Specifications
Specifications
| Manufacturer Part Number |
KIT-SMART-40-HDC-RS |
| Manufacturer |
IDEC |
| Family Series |
IDEC Programmable Logic Controllers |
| Description |
SmartAXIS Starter Kit 40I/O DC Sink outputs, USB cable, 30W PS and software |
| Voltage |
20.4-28.8 VDC |
| Nominal Voltage |
24 VDC |
| Number of Inputs & Type |
24 - Sink (18), Analog (6) |
| Number of Outputs & Type |
16 - Relay/ Transistor Source |
| Expandable |
Yes |
| Display Type |
LCD |
| Communication |
Ethernet, RS-232C, RS-485/422, USB Mini-B |
| Memory Size |
48 kB |
| Mounting |
Panel Mount |
| Embedded Ethernet |
Yes |
| Modbus RTU Master |
Yes |
| Modbus RTU Slave |
Yes |
| Embedded Clock/Calendar |
Yes |
| Internal Counters |
200 |
| Internal Timers |
200 |
| Approvals |
ABS, CE, cULus, LLOYD |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KIT-SMART-40-HDC-RS
IDEC Programmable Logic Controllers