Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KIT-SMART-48-HAC-S IDEC Programmable Logic Controllers, SmartAXIS 48IO Starter Kit AC with
MFG Item Number
KIT-SMART-48-HAC-S
KIT-SMART-48-HAC-S IDEC Programmable Logic Controllers, SmartAXIS 48IO Starter Kit AC with
MFG Item Number
KIT-SMART-48-HAC-S
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Item #
KIT-SMART-48-HAC-S
SmartAXIS 48IO Starter Kit AC with
Specifications
Specifications
| Manufacturer Part Number |
KIT-SMART-48-HAC-S |
| Manufacturer |
IDEC |
| Family Series |
IDEC Programmable Logic Controllers |
| Description |
SmartAXIS 48IO Starter Kit AC with display/keypad Source, USB cable and software |
| Voltage |
85-264 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Display Type |
LCD |
| Communication |
USB |
| Memory Size |
48 kB |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KIT-SMART-48-HAC-S
IDEC Programmable Logic Controllers