Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WEG Electric Soft Starters
KITIP20SSW06M3
WEG Electric Soft Starters
SSW06 IP20 KIT-SZ 3 (170-205A), J2
Item Number
KITIP20SSW06M3
MFG Item Number
KIT IP20 SSW06 M3
This item cannot be canceled or returned
Description
SSW06 IP20 KIT-SZ 3 (170-205A), J2
Specifications
Specifications
| Family Series |
WEG Electric Soft Starters |
| Manufacturer |
WEG Electric |
| Manufacturer Part Number |
KIT IP20 SSW06 M3 |
| Description |
SSW06 IP20 KIT-SZ 3 (170-205A), J2 |
| Type |
Kit |
| Approvals |
CE, cULus |
| Net Weight |
7.113 lbs |
| Gross Weight |
7.113 lbs |
KITIP20SSW06M3
WEG Electric Soft Starters