Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mayr Power Factor Correction Capacitors
KIX53012X-3
Mayr Power Factor Correction Capacitors
12.5 kVAr, 480 V, 3-phase, 60 Hz
MFG Item Number
KIX53012X-3
This item cannot be canceled or returned
Description
Power Factor Correction Capacitors, Series
12.5 kVAr, 480 V, 3-phase, 60 Hz
Specifications
Specifications
| Manufacturer Part Number |
KIX53012X-3 |
| Manufacturer |
Mayr |
| Family Series |
Mayr Power Factor Correction Capacitors |
| Description |
12.5 kVAr, 480 V, 3-phase, 60 Hz |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KIX53012X-3
Mayr Power Factor Correction Capacitors