Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Myron Zucker Power Factor Correction Capacitors
KIX53020-3
Myron Zucker Power Factor Correction Capacitors
20KVA, 480 V, 3 Phase, 60 Hz,
MFG Item Number
KIX53020-3
This item cannot be canceled or returned
Description
Power Factor Correction Capacitors, Series
20KVA, 480 V, 3 Phase, 60 Hz,
Specifications
Specifications
| Manufacturer Part Number |
KIX53020-3 |
| Manufacturer |
Myron Zucker |
| Family Series |
Myron Zucker Power Factor Correction Capacitors |
| Description |
20KVA, 480 V, 3 Phase, 60 Hz, Nema 12 |
| Net Weight |
21.01 lbs |
| Gross Weight |
22.965 lbs |
KIX53020-3
Myron Zucker Power Factor Correction Capacitors