KJ5-M18MB85-DPS-V2-T

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KJ5-M18MB85-DPS-V2-T

Altech Inductive Proximity

KJ5-M18MB85-DPS-V2-T

Altech Inductive Proximity
Ind Prox Sens, M18, F, 5mm
MFG Item Number
KJ5-M18MB85-DPS-V2-T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
KJ5-M18MB85-DPS-V2-T
Ind Prox Sens, M18, F, 5mm

Series Information

Specifications

Specifications
Manufacturer Part Number KJ5-M18MB85-DPS-V2-T
Manufacturer Altech
Family Series Altech Inductive Proximity
Description Ind Prox Sens, M18, F, 5mm
Range 5 mm
Connection Type M18 Connector
Output Type NO PNP
Sensing Type End
Weld Field Immune No
Net Weight 0.115 lbs
Gross Weight 0.16 lbs