Series Information
| Manufacturer Part Number | KJS6X88TCBL |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The keystone Cat 6A shielded RJ45 jack module is designed to terminate 4-pair, 22-24 AWG shielded twisted pair cable. Shielded jack modules use a forward motion termination method to optimize performance. The die-cast housing provides a robust design to |
| Accessory Type | Jack Module |
| Material | Zirconia Ceramic |
| Composition | Non-Metallic |
| Nominal Width | 1 " |
| Nominal Depth | 2 " |
| Net Weight | 0.068 lbs |
| Gross Weight | 0.068 lbs |