Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, KA-U Series
KK3A44U2N
Burndy Terminals, KA-U Series
MFG Item Number
KK3A44U2N
This item cannot be canceled or returned
Description
These dual‑rated lugs are constructed from high strength aluminum alloy and electro tin‑plated to provide low contact resistance.
Specifications
Specifications
| Manufacturer Part Number |
KK3A44U2N |
| Manufacturer |
Burndy |
| Product Series |
KA-U |
| Family Series |
Burndy Terminals, KA-U Series |
| Description |
THREE:500-1000 NEMA |
| Wire Size Range |
500-1,000 kcmil |
| Number of Conductors |
3 |
| Material |
Aluminum Alloy |
| Approvals |
CSA, UL |
| Net Weight |
2.5 lbs |
| Gross Weight |
2.5 lbs |
KK3A44U2N
Burndy Terminals, KA-U Series