Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Name Brand Replacements™ Contactors
KKD-050
Name Brand Replacements™ Contactors
CONTACT KIT, BULLETIN 7400; TYPE KD
This item cannot be canceled or returned
Description
CONTACT KIT, BULLETIN 7400; TYPE KD
Specifications
Specifications
| Manufacturer Part Number |
KKD-050 |
| Manufacturer |
Name Brand Replacements™ |
| Family Series |
Name Brand Replacements™ Contactors |
| Description |
CONTACT KIT, BULLETIN 7400; TYPE KD AND KS SERIES, 1-POLE, 50A, , CUTLER HAMMER DROP IN REPLACEMENT |
| Poles |
1 |
| Current Rating |
50 A |
| OEM Name |
Eaton Cutler Hammer |
| Product Series |
Bulletin 7400 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KKD-050
Name Brand Replacements™ Contactors