Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KKVM332CCY/R Altech Disconnect Switches, KEM Series, Enclosed, Disconnect Switch, 3-P,
MFG Item Number
KKVM332CCY/R
KKVM332CCY/R Altech Disconnect Switches, KEM Series, Enclosed, Disconnect Switch, 3-P,
MFG Item Number
KKVM332CCY/R
This item cannot be canceled or returned
Description
Disconnect Switches, KEM Series
Enclosed, Disconnect Switch, 3-P,
- UL Type 4X
- IEC IP65 Protection Level
- Lockable ‑ Defeatable Handle
- UV Resistant
Specifications
Specifications
| Manufacturer Part Number |
KKVM332CCY/R |
| Manufacturer |
Altech |
| Product Series |
KEM |
| Family Series |
Altech Disconnect Switches, KEM Series |
| Description |
Enclosed, Disconnect Switch, 3-P, 30A/600V Max, N4X Non-Metallic, Accepts Class CC Fuses, UL508 |
| Poles |
3 |
| NEMA Rating |
NEMA 4X |
| Current Rating |
30 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Red, Yellow |
| Fusible |
Yes |
| Class |
CC |
| Enclosure Composition |
Non-Metallic |
| Approvals |
CE, cULus |
| Net Weight |
2.2 lbs |
| Gross Weight |
2.2 lbs |
KKVM332CCY/R
Altech Disconnect Switches, KEM Series