Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Grounding, KL Series
KL-1
Penn Union Grounding, KL Series
This item cannot be canceled or returned
Description
- Bronze Ground Clamps for Rigid Conduit with 360 Degree Swivel Hub
- Cast From High Strength, High Conductivity Copper Alloy
- Designed to Connect Copper Grounding Conductor in Rigid or Intermediate Metal Conduit (IMC) to Galvanized Steel or Copper Water Pipe
Specifications
Specifications
| Manufacturer Part Number |
KL1 |
| Manufacturer |
Penn Union |
| Product Series |
KL |
| Family Series |
Penn Union Grounding, KL Series |
| Description |
Bronze Ground Clamp |
| Number of Conductors |
1 |
| Conductor Size |
10 - 2/0 sol. |
| Material |
Bronze |
| Compression Style |
Bolt Lug, Split Frame Clamp |
| For Use With |
Conduit, Pipe |
| Mounting |
Direct on Pipe |
| Direct Burial |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.442 lbs |
| Gross Weight |
0.442 lbs |
KL-1
Penn Union Grounding, KL Series