Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Baldor-ABB Motors Motors, CL Series
KL3401
Baldor-ABB Motors Motors, CL Series
.17HP, 1140RPM, 1PH, 60HZ, 56C, 3418L
This item cannot be canceled or returned
Description
.17HP, 1140RPM, 1PH, 60HZ, 56C, 3418L
- Pressure Cast Aluminum End Plates with Ribbed Design for Rigidity
- Ball Bearings with a Locked Drive End Bearing
- C‑Face with or without Feet and Drip Cover
- Heavy‑Gauge Steel Frame
- 1/6 thru 10 HP
Specifications
Specifications
| Manufacturer Part Number |
KL3401 |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
CL |
| Family Series |
Baldor-ABB Motors Motors, CL Series |
| Description |
.17HP, 1140RPM, 1PH, 60HZ, 56C, 3418L, TEFC, F1 |
| Type |
General Purpose |
| Horsepower |
1/6 hp |
| Speed |
1,200 RPM |
| RPM |
1,200 RPM |
| Phase |
1 |
| NEMA Frame |
56C |
| AC Voltage |
115 VAC, 230 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
C-Face Footless |
| Current Rating |
2.3 A |
| Inverter Duty |
No |
| Composition |
Steel |
| Bearing Type |
Ball |
| Overload Protection |
None |
| Length |
11.35 " |
| Net Weight |
24 lbs |
| Gross Weight |
24 lbs |
KL3401
Baldor-ABB Motors Motors, CL Series