Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Visual Signaling Devices
KL70-113R
ABB Visual Signaling Devices
LIGHT ELEMENT, RED STOBE, 115V
MFG Item Number
KL70-113R
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
LIGHT ELEMENT, RED STOBE, 115V
Specifications
Specifications
| Manufacturer Part Number |
KL70-113R |
| Manufacturer |
ABB |
| Family Series |
ABB Visual Signaling Devices |
| Description |
LIGHT ELEMENT, RED STOBE, 115V BULB INCLUDED |
| Number of Tiers |
1 |
| Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Function |
Strobe |
| Lamp Type |
LED |
| Stack Configuration |
Red |
| Comments |
Bulb Included |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.215 lbs |
KL70-113R
ABB Visual Signaling Devices