KL70-305Y

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KL70-305Y

ABB Visual Signaling Devices

KL70-305Y

ABB Visual Signaling Devices
BEACON, LIGHT ELEMENT,YELLOW
MFG Item Number
KL70-305Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
KL70-305Y
BEACON, LIGHT ELEMENT,YELLOW

Series Information

Specifications

Specifications
Manufacturer Part Number KL70-305Y
Manufacturer ABB
Family Series ABB Visual Signaling Devices
Description KL70-305Y Light Element LED Yellow Permanent light
Number of Tiers 1
Voltage 24 VAC/VDC
Nominal Voltage 24 VAC, 24 VDC
Function Continuous
Stack Configuration Yellow
Mounting Bracket
Net Weight 0.2206 lbs
Gross Weight 0.194 lbs
Alternatives
84330055
84330055
Werma Visual Signaling Devices