Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Visual Signaling Devices
KL70-306R
ABB Visual Signaling Devices
BLINK 24V A/D INTG LED RED
MFG Item Number
KL70-306R
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
BLINK 24V A/D INTG LED RED
Specifications
Specifications
| Manufacturer Part Number |
KL70-306R |
| Manufacturer |
ABB |
| Family Series |
ABB Visual Signaling Devices |
| Description |
KL70-306R Light Element LED Red Blinking light |
| Number of Tiers |
1 |
| Voltage |
24 VAC/VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Function |
Blinking |
| Stack Configuration |
Red |
| Mounting |
Bracket |
| Net Weight |
0.155 lbs |
| Gross Weight |
0.21 lbs |
KL70-306R
ABB Visual Signaling Devices