KL70-307L

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KL70-307L

ABB Visual Signaling Devices

KL70-307L

ABB Visual Signaling Devices
LIGHT ELEMENT, BLU LED ROTATING, 24V
MFG Item Number
KL70-307L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
KL70-307L
LIGHT ELEMENT, BLU LED ROTATING, 24V

Series Information

Specifications

Specifications
Manufacturer Part Number KL70-307L
Manufacturer ABB
Family Series ABB Visual Signaling Devices
Description LIGHT ELEMENT, BLU LED ROTATING, 24V LED BULB INCLUDED
Number of Tiers 1
Voltage 24 VAC/VDC
Nominal Voltage 24 VAC, 24 VDC
Function Rotating
Stack Configuration Blue
Mounting Bracket
Net Weight 0.2206 lbs
Gross Weight 0.2206 lbs
Alternatives
84353055
84353055
Werma Visual Signaling Devices