Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KLBUE4-13.5_SC

Yaskawa Drives

KLBUE4-13.5_SC

Yaskawa Drives
S7S S7W 400V SHIELD CLAMP UP 500W -
MFG Item Number
KLBUE4-13.5_SC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
KLBUE4-13.5_SC
S7S S7W 400V SHIELD CLAMP UP 500W -

Series Information

Specifications

Specifications
Manufacturer Yaskawa
Family Series Yaskawa Drives
Manufacturer Part Number KLBUE4-13.5_SC
Description S7S S7W 400V SHIELD CLAMP UP 500W - 3KW
Accessory Type Clamp
Protection Rating IP67
Voltage 400 V
Approvals CE, CSA, UL
Net Weight 0.04 lbs
Gross Weight 0.045 lbs