Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KLC8BE

TCI Filters, KCL Series

KLC8BE

TCI Filters, KCL Series
OUTPUT FILTER 8A 480V 1.5pct. IMPEDANCE
MFG Item Number
KLC8BE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, KCL Series
Item #
KLC8BE
OUTPUT FILTER 8A 480V 1.5pct. IMPEDANCE

KCL Series Information

Specifications

Specifications
Manufacturer Part Number KLC8BE
Manufacturer TCI
Product Series KCL
Family Series TCI Filters, KCL Series
Description OUTPUT FILTER 8A 480V 1.5pct. IMPEDANCE ENCLOSED
Current Rating 8 A
Voltage 480 VAC
Enclosed Yes
Net Weight 7.75 lbs
Gross Weight 7.75 lbs