Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Programmable Logic Controllers
KLD2-PC-1.1.IEC
Pepperl Fuchs Programmable Logic Controllers
Fieldbus Power Conditioner, Output
Item Number
KLD2-PC-1.1.IEC
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Fieldbus Power Conditioner, Output
Specifications
Specifications
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Programmable Logic Controllers |
| Manufacturer Part Number |
802561 |
| Description |
Fieldbus Power Conditioner, Output 14.7-30.7 V/1 A |
| Accessory Type |
Conditioner |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KLD2-PC-1.1.IEC
Pepperl Fuchs Programmable Logic Controllers