Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KLDR.250TXP Littelfuse Fuses, FUS 600V T/D CLASS CC .250A RoHS
MFG Item Number
KLDR.250TXP
KLDR.250TXP Littelfuse Fuses, FUS 600V T/D CLASS CC .250A RoHS
MFG Item Number
KLDR.250TXP
This item cannot be canceled or returned
Description
FUS 600V T/D CLASS CC .250A RoHS
Specifications
Specifications
Manufacturer Part Number
KLDR.250TXP
Manufacturer
Littelfuse
Family Series
Littelfuse Fuses
Description
KLDR fuses are time-delay fuses designed to protect control transformers, solenoids and similar inductive components with high magnetizing currents during the first half-cycle. They provide excellent protection of motor branch circuits containing
Current Rating
0.25 A
AC Voltage
600 VAC
DC Voltage
300 VDC
Class
CC
Approvals
CE, CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
KLDR.250TXP
Littelfuse Fuses