Series Information
| Manufacturer Part Number | KLDR.400TXP |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | KLDR fuses are time-delay fuses designed to protect control transformers, solenoids and similar inductive components with high magnetizing currents during the first half-cycle. They provide excellent protection of motor branch circuits containing |
| Current Rating | 0.4A |
| AC Voltage | 600 VAC |
| DC Voltage | 300 VDC |
| Class | CC |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |