Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | KLDR.500TXP |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | Fuse, 1/2A, 600VAC/300VDC, CC, Time Delay, Ferrule |
| Fuse Type | UL Class CC |
| Current Rating | 0.5 A |
| AC Voltage | 600 V |
| DC Voltage | 300 V |
| Class | CC |
| Characteristic | Time Delay |
| Interrupt Rating | 200 kA @ 600 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Body Length | 1.5 " |
| Diameter | 0.41 " |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.2 lbs |